text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Studbolt with 2 heavy hexagon nuts metric BS ≈4882 Steel ASTM A193M - ASTM A194M Plain Gr.B7 - Gr.2H M24X120

Specifications

Diameter M24
Length 120 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Driving features Hexagon
Material Steel
Material technical ASTM A193M - ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 602.1
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.
Commodity code

Dimensions

B 36
d-D M24
L (mm) 120
M 24
P 3

Standards

ASTM A193/A194
BS ≈4882

Article numbers

Article number 22060.240.120
EAN 8715492616548
UBB 951353003258
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.