text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Studbolt with 2 heavy hexagon nuts metric BS ≈4882 Steel ASTM A193M - ASTM A194M Plain Gr.B7 - Gr.2H M22X110


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.B7 - Gr.2H
Driving features Hexagon
Material Steel
Material technical ASTM A193M - ASTM A194M
Packed per 1

Specifications

Diameter M22
Length 110 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Driving features Hexagon
Material Steel
Material technical ASTM A193M - ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 451.1
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.
Commodity code

Dimensions

B 32
d-D M22
L (mm) 110
M 22
P 2.5

Standards

BS ≈4882
ASTM A193/A194

Article numbers

Article number 22060.220.110
EAN 8715492616388
UBB 950353058791
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.