text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts metric BS ≈4882 Steel ASTM A193M - ASTM A194M Plain Gr.B7 - Gr.2H M16X80

Specifications

Diameter M16
Length 80 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Driving features Hexagon
Material Steel
Material technical ASTM A193M - ASTM A194M
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 179.8
Info
  • Depending on availability studbolts may be supplied with nuts with WAF according to DIN 934 instead of ASME B18.2.4.6M.
  • L is the nominal length of the studbolt not including the chamfered ends.
Commodity code

Dimensions

B 24
d-D M16
L (mm) 80
M 16
P 2

Standards

ASTM A193/A194
BS ≈4882

Article numbers

Article number 22060.160.080
EAN 8715492615954
UBB 950353055318
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.