text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stud metal end ≈ 2d DIN 835 Steel Plain 8.8 M10X30


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter M10
Length 30 mm
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 24.6
Info
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 835, where the working length L = 70 mm and the thread length on the metal end bm = 20 mm. The overall length of the stud is 70 + 20 = 90 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo"in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 835 with a metal end ≈2d have many applications, but are mainly intended for use in aluminium alloy counterparts.
Commodity code

Dimensions

b:L≤125mm 26
b:125mmL≤200mm 32
b:L≥200mm 45
bm 20
b =L-(x+3) up to L≤ 28
d-D M10
L (mm) 30
P 1.5
x 3.8

Standards

DIN 835

Article numbers

Article number 21571.100.030
EAN 8717077264175
UBB 500649332573
UNSPSC 31163300

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.