text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Masonry bolt type A DIN 529 A Steel Plain 4.6 M24X320


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Packed per 3
Full Box only

Specifications

Diameter M24
Length 320 mm
Brand Fabory
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Weight per piece (g) 1250
Commodity code

Dimensions

a 75
b 60
c 125
d-D M24
L (mm) 320
P 3

Standards

DIN 529-A
NEN 2328-A

Article numbers

Article number 20710.240.320
EAN 8715492610034
UBB 950352035535
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.