text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Masonry bolt type A DIN 529 A Steel Plain 4.6 M20X250


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Packed per 5
Full Box only

Specifications

Diameter M20
Length 250 mm
Brand Fabory
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Weight per piece (g) 680
Commodity code

Dimensions

a 60
b 50
c 105
d-D M20
L (mm) 250
P 2.5

Standards

DIN 529-A
NEN 2328-A

Article numbers

Article number 20710.200.250
EAN 8715492609984
UBB 950352035048
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.