text.skipToContent text.skipToNavigation

Masonry bolt type A DIN 529 A Steel Plain 4.6 M16X320


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Packed per 10
Full Box only

Specifications

Diameter M16
Length 320 mm
Brand Fabory
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Weight per piece (g) 500
Commodity code

Dimensions

a 48
b 40
c 85
d-D M16
L (mm) 320
P 2

Standards

DIN 529-A
NEN 2328-A

Article numbers

Article number 20710.160.320
EAN 8715492609953
UBB 950352034702
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.