text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Threaded rod DIN 976-1A Steel Plain 4.8 1 meter left M20 (LH)


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Packed per 10
Full Box only

Specifications

Diameter M20
Length 1000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 2080
Info 1 meter left
Commodity code

Dimensions

d-D M20
L (mm) 1000
P 2.5

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20379.200.001
EAN 8715493203358
UBB 951353488459
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.