text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

M16 DIN 976-1A Threaded Rod, Self Colour 8.8, 1m


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 5
Full Box only

Specifications

Diameter M16
Length 1000 mm
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1330
Info 1 meter
Commodity code

Dimensions

d-D M16
L (mm) 1000
P 2

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20220.160.001
EAN 8715492605627
UBB 950353010842
UNSPSC 31161618
NATO Stock Number 5306-12-339-8993

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.