text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Threaded rod length 1 meter DIN 976-1A Steel Plain 4.8 M3.5


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 1

Specifications

Diameter M3.5
Length 1000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 60
Info 1 meter
Commodity code

Dimensions

d-D M3.5
L (mm) 1000
P 0.6

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20200.035.001
EAN 8717077037243
UBB 500644878414
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.