text.skipToContent text.skipToNavigation

Knurled nut, low type DIN 467 Steel Plain M10


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M10
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 56.74
Commodity code

Dimensions

d-D M10
dk 36
ds 20
h 10
k 8
P 1.5

Standards

DIN 467

Article numbers

Article number 16689.100.001
EAN 8717077262515
UBB 500649318895
UNSPSC 31161729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.