text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Knurled nut, low type DIN 467 Steel Plain M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 17.6
Commodity code

Dimensions

d-D M6
dk 24
ds 12
h 6
k 5
P 1

Standards

DIN 467

Article numbers

Article number 16689.060.001
EAN 8717077262492
UBB 500649318630
UNSPSC 31161729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.