text.skipToContent text.skipToNavigation

Knurled nut, low type DIN 467 Steel Plain M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 5.41
Commodity code

Dimensions

d-D M4
dk 16
ds 8
h 4
k 3.5
P 0.7

Standards

DIN 467

Article numbers

Article number 16689.040.001
EAN 8717077262478
UBB 500649318481
UNSPSC 31161729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.