text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Knurled nut, low type DIN 467 Steel Plain M3


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M3
Brand Fabory
Class 5
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 2.2
Commodity code

Dimensions

d-D M3
dk 12
ds 6
h 3
k 2.5
P 0.5

Standards

DIN 467

Article numbers

Article number 16689.030.001
EAN 8717077262461
UBB 500649318309
UNSPSC 31161729

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.