text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Knurled thumb screw thin type DIN 653 Steel Plain M5X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M5
Length 35 mm
Brand Fabory
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 13.8
Commodity code

Dimensions

d-D M5
dk 20
e 3
Full thread if L ≤ 16
k 4
L (mm) 35
P 0.8

Standards

DIN 653

Article numbers

Article number 16659.050.035
EAN 8717077262270
UBB 500649316402
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.