text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Steel Plain 6 M16


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 56.06
Commodity code

Dimensions

d-D M16
dk (max.) 23
h 28
m (max.) 13
P 2
s 24
t (min.) 20.58

Standards

NEN 1618
DIN 1587

Article numbers

Article number 16500.160.001
EAN 8715492591333
UBB 950355172343
UNSPSC 31161705
NATO Stock Number 5310-12-144-3625

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.