text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Steel Plain 6 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 250
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 7.8
Commodity code

Dimensions

d-D M8
dk (max.) 12.5
h 15
m (max.) 6.5
P 1.25
s 13
t (min.) 10.65

Standards

NEN 1618
DIN 1587

Article numbers

Article number 16500.080.001
EAN 8715492591296
UBB 950355172004
UNSPSC 31161705
NATO Stock Number 5310-12-155-0906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.