text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Steel Plain 6 M4


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter M4
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.51
Commodity code

Dimensions

d-D M4
dk (max.) 6.5
h 8
m (max.) 3.2
P 0.7
s 7
t (min.) 5.26

Standards

DIN 1587
NEN 1618

Article numbers

Article number 16500.040.001
EAN 8717077068209
UBB 500645175711
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.