text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon domed cap nut with non-metallic insert DIN 986 Steel Zinc plated 6 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 6.15
Commodity code

Dimensions

d-D M8
h2 14
P 1.25
s 13

Standards

DIN 986

Article numbers

Article number 16450.080.001
EAN 8715492591210
UBB 950355171279
UNSPSC 31161705
Nato Stock Number 5310-12-175-7017

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.