text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wing nut with rounded wings DIN 315 Cast iron M10


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Wing
Material Cast iron
Thread direction Right
Thread Metric thread
Weight per piece (g) 26
Packed per 100
Full Box only

Specifications

Diameter M10
Brand Fabory
Driving features Wing
Material Cast iron
Thread direction Right
Thread Metric thread
Weight per piece (g) 26
Commodity code

Dimensions

d-D M10
e (max.) 51
h (max.) 25
m (min.) 8
P 1.5

Standards

BS ≈856
NEN 1625
DIN 315

Article numbers

Article number 16260.100.001
EAN 8715493616301
UBB 950355437506
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.