text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Cast iron Zinc plated M8X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M8
Length 16 mm
Brand Fabory
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 18.29
Commodity code

Dimensions

d-D M8
e (max.) 39
h (max.) 20
L (mm) 16
P 1.25

Standards

DIN 316
NEN 1624

Article numbers

Article number 16210.080.016
EAN 8715492589415
UBB 950351697475
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.