text.skipToContent text.skipToNavigation

Hexagon nut 1,5D DIN 6330 B Steel Plain 10 M8


This single-ball hex nut is manufactured to DIN 6330-B standards and is commonly used in clamping systems. It features a hex head and has a height of 1.5 x D. The product is made from plain steel, meaning the steel has no coating or additional surface treatment. Plain steel is strong, but on its own offers little protection against corrosion. The strength class is 10.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 9.6
Commodity code

Dimensions

d-D M8
m (js15) 12
P 1.25
s 13

Description

This single-ball hex nut is manufactured to DIN 6330-B standards and is commonly used in clamping systems. It features a hex head and has a height of 1.5 x D. The product is made from plain steel, meaning the steel has no coating or additional surface treatment. Plain steel is strong, but on its own offers little protection against corrosion. The strength class is 10.

Standards

DIN 6330-B
NEN 2307

Article numbers

Article number 16203.080.001
EAN 8715492588654
UBB 950355757457
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.