text.skipToContent text.skipToNavigation

Lifting eye bolt BSW Steel C15E Plain 7/8


Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 9
Packed per 5
Full Box only

Specifications

Diameter 7/8 Inch
Brand Fabory
Material Steel
Material technical C15E
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 9
Weight per piece (g) 869.2
Info
  • Whitworth thread (BSW) is not internationally recommended. It is advised to use metric (M) thread.
Commodity code

Dimensions

d1 7
d2 45
d3 81
d4 45
h 81
L 35

Standards

DIN ≈580

Article numbers

Article number 16040.222.001
EAN 8715492584243
UBB 950351677907
UNSPSC 31161610
NATO Stock Number 5306-17-004-5823

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.