text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal DIN 980-V Steel Zinc plated 10 M14


This all-metal self-locking hex nut features a built-in locking mechanism that helps prevent loosening caused by vibration or mechanical stress. Manufactured to DIN 980-V and ISO 7042 standards, the nut has a metric thread. Made from steel with an electro-zinc plated finish, it's ideal for indoor applications or environments with minimal exposure to the elements. Rated at strength class 10, this nut is designed to pair with bolts and screws of strength class 10.9 or lower.

Article number
Diameter
Show all diameters
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 26.8
Commodity code

Dimensions

d-D M14
h (max.) 14
P 2
s 22

Description

This all-metal self-locking hex nut features a built-in locking mechanism that helps prevent loosening caused by vibration or mechanical stress. Manufactured to DIN 980-V and ISO 7042 standards, the nut has a metric thread. Made from steel with an electro-zinc plated finish, it's ideal for indoor applications or environments with minimal exposure to the elements. Rated at strength class 10, this nut is designed to pair with bolts and screws of strength class 10.9 or lower.

Standards

DIN 980-V
NEN 2452
NF E25-410
ISO 7042
BS 4929-1

Article numbers

Article number 12910.140.001
EAN 8715492580184
UBB 950355618519
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.