text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated 8 M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 3
Commodity code

Dimensions

d-D M6
h 8
P 1
s 10

Standards

DIN 982
NF ≈E25-409
ISO ≈7040

Article numbers

Article number 12600.060.001
EAN 8715492579478
UBB 950355135068
UNSPSC 31161727
NATO Stock Number 5310-12-163-8840

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.