text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated 8 M5


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 1.3
Commodity code

Dimensions

d-D M5
h 6.3
P 0.8
s 8

Standards

DIN 982
NF ≈E25-409
ISO ≈7040

Article numbers

Article number 12600.050.001
EAN 8715492579461
UBB 950355134988
UNSPSC 31161727
Nato Stock Number 5310-12-164-5931

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.