text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PAL Self-locking counter nut DIN 7967 Spring steel Zinc plated M18


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M18
Brand Fabory
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 4.1
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

d-D M18
m 5.5
P 2.5
s 27

Standards

NF E27-460
DIN 7967

Article numbers

Article number 12530.180.001
EAN 8715492579331
UBB 950355131836
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.