text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PAL Self-locking counter nut DIN 7967 Spring steel Plain M12


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 1,000
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.9
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

d-D M12
m 4.5
P 1.75
s 19

Standards

DIN 7967
NF E27-460

Article numbers

Article number 12529.120.001
EAN 8717077246829
UBB 500649004628
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.