text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Prevailing torque type hexagon nut with non-metallic insert MF DIN 985 Steel Zinc plated yellow passivated |10| M18X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Packed per 50
Full Box only

Specifications

Diameter M18
Brand Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Weight per piece (g) 45
Commodity code

Dimensions

d-D M18
h 18.5
P 1.5
s 27

Standards

ISO ≈10512
NF E25-412
DIN 985

Article numbers

Article number 12422.180.150
EAN 8715492578662
UBB 950355656139
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.