text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNF ASME B18.16.6 Steel Zinc plated Gr.N2 1-12G


Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.N2
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 10
Full Box only

Specifications

Diameter 1 Inch-12G
Brand Fabory
Class Gr.N2
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Threads per inch 12
Weight per piece (g) 115.65
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.
  • When in case of order 1 INCH-12TPI is not explicitly stated the 14TPI UNS type will be supplied.
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

A 1.44
C 1.078

Standards

ASME B18.16.6

Article numbers

Article number 12370.255.001
EAN 8715492578136
UBB 950355541612
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.