text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |8| M22


Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 25
Full Box only

Specifications

Diameter M22
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 76
Commodity code

Dimensions

d-D M22
h 22
P 2.5
s 32

Standards

ISO ≈10511
NF E25-412
DIN 985

Article numbers

Article number 12348.220.001
EAN 8715493855755
UBB 951355382700
UNSPSC 31161727
Nato Stock Number 5310-12-196-3001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.