text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated |8| M16


This self-locking hex nut with a nylon insert is manufactured to DIN 985 and ISO 10511 standards and features a non-metallic locking element. Made from steel with an electrolytic zinc plating, it's designed for indoor use or applications with very mild exposure. The nut has a metric thread and is rated at strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts under ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Article number
Diameter
Show all diameters
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 29.84
Commodity code

Dimensions

d-D M16
h 16
P 2
s 24

Description

This self-locking hex nut with a nylon insert is manufactured to DIN 985 and ISO 10511 standards and features a non-metallic locking element. Made from steel with an electrolytic zinc plating, it's designed for indoor use or applications with very mild exposure. The nut has a metric thread and is rated at strength class |8|. Please note: class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than class 8 nuts under ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Standards

NF E25-412
ISO ≈10511
DIN 985

Article numbers

Article number 12348.160.001
EAN 8715493855724
UBB 951355382478
UNSPSC 31161727
NATO Stock Number 5310-12-165-1588

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.