text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |5| M16


Article number
Diameter
Show all diameters
Brand Fabory
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Class |5|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Weight per piece (g) 34
Commodity code

Dimensions

d-D M16
h 16
P 2
s 24

Standards

ISO ≈10511
NF E25-412
DIN 985

Article numbers

Article number 12302.160.001
EAN 8715492577177
UBB 950355879061
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.