text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hegagon thin slotted and castle nut (old type) MF DIN 937 Steel Plain 17H M20X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 25
Full Box only

Specifications

Diameter M20
Brand Fabory
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 38
Commodity code

Dimensions

d-D M20
m 13
n 4.5
P 1.5
s 30
Split pin DIN 94 4

Standards

DIN 937

Article numbers

Article number 12085.200.150
EAN 8717077310834
UBB 500650963514
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.