text.skipToContent text.skipToNavigation

Hexagon thin slotted and castle nut MF DIN 979 Steel Plain 04 M18X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 50
Full Box only

Specifications

Diameter M18
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 31.6
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

d-D M18
m 15
n 4.5
P 1.5
s 27
Split pin DIN 94 4

Standards

DIN 979

Article numbers

Article number 12080.180.150
EAN 8715492576231
UBB 950355110962
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.