text.skipToContent text.skipToNavigation

Hexagon thin slotted and castle nut DIN 979 Steel Plain 04 M14


Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 50
Full Box only

Specifications

Diameter M14
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 19.7
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

d-D M14
m 11
n 3.5
P 2
s 22
Split pin DIN 94 3.2

Standards

DIN 979

Article numbers

Article number 12060.140.001
EAN 8715492576088
UBB 950355109402
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.