text.skipToContent text.skipToNavigation

Hexagon slotted and castle nut DIN 935-1 Steel Plain 6 M10


Article number
Diameter
Show all diameters
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 500
Full Box only

Specifications

Diameter M10
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 15.8
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

d-D M10
m 12
n 2.8
Number of slots 6
P 1.5
s 17
Split pin DIN 94 2.5

Standards

DIN 935-1
NEN 729

Article numbers

Article number 12030.100.001
EAN 8717077216129
UBB 500648186566
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.