text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon slotted and castle nut MF DIN 935-1 Steel Plain 4 M22X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Class 4
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 25
Full Box only

Specifications

Diameter M22
Brand Fabory
Class 4
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 78.24
Info * These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
  • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
  • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

d-D M22
m 26
n 5.5
Number of slots 6
P 1.5
s 32
Split pin DIN 94 5

Standards

NEN 729
DIN 935-1

Article numbers

Article number 12020.220.150
EAN 8715492575777
UBB 950355106762
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.