text.skipToContent text.skipToNavigation

Hexagon slotted and castle nut DIN 935-1 Steel Plain 4 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 7.35
Info
  • Up to and including M12 slotted and castle nuts are class 5, above size M12 class 4.
  • Up to and including M39 slotted and castle nuts are provided with 6 slots, above M39 with 8 slots.* These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
    • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
    • Depending on availability the dimensions may deviate.
Commodity code

Dimensions

d-D M8
m 9.5
n 2.5
Number of slots 6
P 1.25
s 13
Split pin DIN 94 2

Standards

NEN 729
DIN 935-1

Article numbers

Article number 12000.080.001
EAN 8715492575319
UBB 950355103876
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.