text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut with serrated flange DIN ≈6923 Steel Zinc plated 8 M6


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 250
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 3.08
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.
Commodity code

Dimensions

d-D M6
dc (max.) 14.2
m (max.) 6
P 1
s 10

Standards

DIN ≈6923
ISO ≈4161
NF ≈E25-406

Article numbers

Article number 11610.060.001
EAN 8715492573919
UBB 950355819331
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.