text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut with flange DIN 6923 Steel Zinc plated 8 M16


Article number
Diameter
Show all diameters
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 50
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 46.47
Info Specific features of hexagon nuts with flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
Commodity code

Dimensions

d-D M16
dc (max.) 34.5
m (max.) 16
P 2
s 24

Standards

NF E25-406
ISO 4161
DIN 6923

Article numbers

Article number 11590.160.001
EAN 8715492573612
UBB 950355637410
UNSPSC 31161727
NATO Stock Number 5310-12-333-2336

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.