text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Slotted round nut for hook spanners MF DIN 1804 W Steel Plain |5| M42X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Class |5|
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 5
Full Box only

Specifications

Diameter M42
Brand Fabory
Class |5|
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 147
Info
  • Slotted round nuts for hookspanners when combined with internal tab washers according to DIN 462 provide mechanical locking.
  • They are easily assembled with a hook wrench (hook spanner) e.g. to DIN 1810.
Commodity code

Dimensions

b 8
d-D M42
d2 (h11) 62
h (h14) 12
Number of slots 4
P 1.5
Wall thickness t 3.5

Standards

DIN 1804-W

Article numbers

Article number 11572.420.150
EAN 8715492573360
UBB 950355726270
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.