text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon connection nut H=3xD Steel Plain M12


The hexagon connection nut, manufactured from free-cutting steel, is designed to meet the demands of various industrial applications. This product features a plain surface treatment, ensuring compatibility with standard nuts, washers, and inserts. The nuts are engineered with a metric thread and a right-hand thread direction, making them suitable for a wide range of fastening requirements in mechanical assemblies. Constructed from high-quality free-cutting steel, these nuts exhibit excellent machinability, allowing for efficient production and assembly processes. The material is suitable for general use in indoor environments, providing basic corrosion protection under standard atmospheric conditions. While the plain finish does not offer enhanced corrosion resistance, it is ideal for applications where aesthetic considerations are secondary to functionality. These hexagon connection nuts conform to established industry standards, ensuring reliability and performance in demanding conditions. They are particularly well-suited for use in sectors such as automotive, machinery, and construction, where robust fastening solutions are essential. The hexagonal design allows for easy engagement with standard tools, facilitating straightforward installation and removal. Engineers and maintenance professionals will appreciate the versatility and reliability of these connection nuts, which are designed to perform effectively across a variety of applications. With a focus on quality and compliance with relevant standards, these nuts are a dependable choice for any industrial fastening requirement.

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Steel
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 55.8
Commodity code

Dimensions

d-D M12
m 36
P 1.75
s 19

Description

The hexagon connection nut, manufactured from free-cutting steel, is designed to meet the demands of various industrial applications. This product features a plain surface treatment, ensuring compatibility with standard nuts, washers, and inserts. The nuts are engineered with a metric thread and a right-hand thread direction, making them suitable for a wide range of fastening requirements in mechanical assemblies. Constructed from high-quality free-cutting steel, these nuts exhibit excellent machinability, allowing for efficient production and assembly processes. The material is suitable for general use in indoor environments, providing basic corrosion protection under standard atmospheric conditions. While the plain finish does not offer enhanced corrosion resistance, it is ideal for applications where aesthetic considerations are secondary to functionality. These hexagon connection nuts conform to established industry standards, ensuring reliability and performance in demanding conditions. They are particularly well-suited for use in sectors such as automotive, machinery, and construction, where robust fastening solutions are essential. The hexagonal design allows for easy engagement with standard tools, facilitating straightforward installation and removal. Engineers and maintenance professionals will appreciate the versatility and reliability of these connection nuts, which are designed to perform effectively across a variety of applications. With a focus on quality and compliance with relevant standards, these nuts are a dependable choice for any industrial fastening requirement.

Standards

DIN 6334

Article numbers

Article number 11412.120.001
EAN 8715494538039
UBB 500627336265
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.