text.skipToContent text.skipToNavigation

Hexagon connection nut H=3xD Free-cutting steel Zinc plated M16


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 114.15
Commodity code

Dimensions

d-D M16
m 48
P 2
s 24

Standards

DIN 6334

Article numbers

Article number 11400.160.001
EAN 8715492572622
UBB 950355093069
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.