text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon thin nut MF DIN 439-2 Steel Zinc plated 04 M24X1.50


Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 25
Full Box only

Specifications

Diameter M24
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 54.48
Commodity code

Dimensions

d-D M24
m 12
P 1.5
s 36

Standards

DIN 439-2
NEN 2334-B
NF E25-453
ISO 8675
ASME B18.2.4.5M

Article numbers

Article number 11380.240.150
EAN 8715492571458
UBB 950355092079
UNSPSC 31161727
Nato Stock Number 5310-12-156-4998

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.