text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexagon thin nut DIN 439-2 Steel Zinc plated yellow passivated 04 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Weight per piece (g) 2.9
Commodity code

Dimensions

d-D M8
m 4
P 1.25
s 13

Standards

NEN 2334-B
NF E25-405-1
DIN 439-2
ISO 4035
ASME B18.2.4.5M

Article numbers

Article number 11350.080.001
EAN 8715492570864
UBB 950355696077
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.