text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut ISO 4032 Steel 25CrMo4+QT (1.7218) Plain for pressure vessels M16


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Extra info for pressure vessels
Material Steel
Material technical 25CrMo4+QT (1.7218)
Thread direction Right
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Driving features Hexagon
Extra info for pressure vessels
Material Steel
Material technical 25CrMo4+QT (1.7218)
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 33.43
Info
  • Approved for use in accordance with the PED (Pressure Equipment Directive).
  • Certificate EN 10204 3.1 available on request against a charge.for pressure vessels
Commodity code

Dimensions

d-D M16
m (max.) 14.8
P 2
s 24

Standards

ISO 4032

Article numbers

Article number 11303.160.001
EAN 8717077246492
UBB 500649001327
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.