text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon machine screw nut BS 1083 Free-cutting steel Plain Gr.A turned 7/8

Article number
Diameter
Show all diameters
Brand Fabory
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter 7/8 Inch
Brand Fabory
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 9
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.turned
Commodity code

Dimensions

A 1.3
E 0.75

Standards

BS 1083

Article numbers

Article number 11200.222.001
EAN 8715492570178
UBB 950355081593
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.