text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Square nut DIN 557 Steel Plain 5 M16

Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M16
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Commodity code

Dimensions

d-D M16
m (h15) 13
P 2
s 24

Standards

DIN 557
NF E25-404

Article numbers

Article number 11120.160.001
EAN 8715492569981
UBB 950355348331
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.