text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Square nut DIN 557 Steel Plain 5 M12


Article number
Diameter
Show all diameters
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 100
Full Box only

Specifications

Diameter M12
Brand Fabory
Class 5
Driving features Square
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 19.1
Commodity code

Dimensions

d-D M12
m (h15) 10
P 1.75
s 19

Standards

DIN 557
NF E25-404

Article numbers

Article number 11120.120.001
EAN 8715492569974
UBB 950355078961
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.